Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunpan Rack Sheetpan, 55lb Shelf Capacity

  • Mfr # UPR1826F40580

  • Zoro # G402745278


product price: $666.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Graphite
Standards
NSF
Depth
32 in
Caster Temp. Rating
-36 Degrees F to 190 Degrees F
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPR1826F40580
Zoro #
G402745278
UPC #
10099511729163
Country of Origin
United States

Dimensions

Depth
32 in
Height
72 in
Pan Size
13 x 18 in, 14 x 18, 18 x 26 in
Width
25 1/2 in
Compatible Sheet Pan Size
Full Size, Half Size
Overall Width
25 1/2 in
Size
Full Size
Overall Height
71 7/8 in
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in

Details

Color
Graphite
Item
Bun Pan/Sheetpan Rack
Standards
NSF
Caster Temp. Rating
-36 Degrees F to 190 Degrees F
Number of Slots
40
Shelf Capacity
55 lb
Material
Composite Plastic
Brake
Yes
Distance Between Shelves
1 1/2 in
Caster Type
(2) Swivel with Brake, (2) Swivel
Construction
Plastic
Load Capacity
350 lb
Product Type
Ultimate Sheet Pan Rack
Includes Top
No
Nesting
No
NSF Certified
Yes
Caster Maximum Temperature Rating
190 Degrees F

Description

Bun Pan/Sheetpan Rack, Nesting No, Load Capacity 350 lb, Overall Height 71 7/8 in, Brake Yes, Overall Width 25 1/2 in, Product Type Ultimate Sheet Pan Rack, Caster Maximum Temperature Rating 190 Degrees F, Caster Type (2) Swivel with Brake, (2) Swivel, Color Graphite, Depth 32 in, Distance Between Shelves 1 1/2 in, Number of Slots 40, Includes Top No, Material Composite Plastic, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.