Zoro Homepage

Bunpan Rack Sheetpan, 55lb Shelf Capacity

  • Mfr # UPR1826FP20580

  • Zoro # G502745277


product price: $685.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shelf Capacity
55 lb
Color
Graphite
Depth
33 3/8 in
Caster Temp. Rating
-36 Degrees F to 190 Degrees F
Distance Between Shelves
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPR1826FP20580
Zoro #
G502745277
UPC #
10099511729101
Country of Origin
United States

Dimensions

Depth
33 3/8 in
Pan Size
13 x 18 in, 14 x 18, 18 x 26 in
Width
25 1/2 in
Height
72 1/2 in
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Full Size
Compatible Sheet Pan Size
Full Size, Half Size
Overall Width
25 1/2 in
Overall Height
72 3/8 in

Description

Bun Pan/Sheetpan Rack, Nesting No, Load Capacity 350 lb, Overall Height 72 3/8 in, Brake Yes, Overall Width 25 1/2 in, Product Type Ultimate Sheet Pan Rack, Caster Maximum Temperature Rating 190 Degrees F, Caster Type (4) Swivel with Brake, Color Graphite, Depth 33 3/8 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Composite Plastic, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.