Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunpan Rack Sheetpan, 55lb Shelf Capacity

  • Mfr # UPR1826H12580

  • Zoro # G902745280


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Construction
Plastic
Caster Temp. Rating
-36 Degrees F to 190 Degrees F
Material
Composite Plastic
Shelf Capacity
55 lb
Pan Size
13 x 18 in, 14 x 18, 18 x 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPR1826H12580
Zoro #
G902745280
UPC #
10099511729200
Country of Origin
United States

Dimensions

Pan Size
13 x 18 in, 14 x 18, 18 x 26 in
Width
25 1/2 in
Depth
32 in
Height
47 1/2 in
Overall Width
25 1/2 in
Overall Height
47 1/2 in
Size
Half Size
Compatible Sheet Pan Size
Full Size, Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in

Details

Construction
Plastic
Caster Temp. Rating
-36 Degrees F to 190 Degrees F
Item
Bun Pan/Sheetpan Rack
Material
Composite Plastic
Shelf Capacity
55 lb
Brake
Yes
Color
Graphite
Caster Type
(2) Swivel with Brake, (2) Swivel
Distance Between Shelves
3 in
Number of Slots
12
Standards
NSF
Load Capacity
175 lb
Product Type
Ultimate Sheet Pan Rack
Nesting
No
Includes Top
No
NSF Certified
Yes
Caster Maximum Temperature Rating
190 Degrees F

Description

Bun Pan/Sheetpan Rack, Nesting No, Load Capacity 175 lb, Overall Height 47 1/2 in, Brake Yes, Overall Width 25 1/2 in, Product Type Ultimate Sheet Pan Rack, Caster Maximum Temperature Rating 190 Degrees F, Caster Type (2) Swivel with Brake, (2) Swivel, Color Graphite, Depth 32 in, Distance Between Shelves 3 in, Number of Slots 12, Includes Top No, Material Composite Plastic, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.