Zoro Homepage

Bunpan Rack Sheetpan, 55lb Shelf Capacity

  • Mfr # UPR1826HP12580

  • Zoro # G702745282


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Distance Between Shelves
3 in
Number of Slots
12
Construction
Plastic
Load Capacity
175 lb
Caster Type
(4) Swivel with Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPR1826HP12580
Zoro #
G702745282
UPC #
10099511729156
Country of Origin
United States

Dimensions

Height
48 in
Width
25 1/2 in
Depth
33 3/8 in
Pan Size
13 x 18 in, 14 x 18, 18 x 26 in
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size, Half Size
Overall Width
25 1/2 in
Size
Half Size
Overall Height
48 in

Description

Bun Pan/Sheetpan Rack, Nesting No, Load Capacity 175 lb, Overall Height 48 in, Brake Yes, Overall Width 25 1/2 in, Product Type Ultimate Sheet Pan Rack, Caster Maximum Temperature Rating 190 Degrees F, Caster Type (4) Swivel with Brake, Color Graphite, Depth 33 3/8 in, Distance Between Shelves 3 in, Number of Slots 12, Includes Top No, Material Composite Plastic, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.