Zoro Homepage

Bunpan Rack Sheetpan, 55lb Shelf Capacity

  • Mfr # UPR1826U15580

  • Zoro # G502745284


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Swivel with Brake, (2) Swivel
Number of Slots
15
Caster Temp. Rating
-36 Degrees F to 190 Degrees F
Width
23 1/4 in
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPR1826U15580
Zoro #
G502745284
UPC #
10099511729231
Country of Origin
United States

Dimensions

Width
23 1/4 in
Height
31 1/2 in
Pan Size
13 x 18 in, 14 x 18, 18 x 26 in
Depth
30 7/8 in
Size
Half Size
Overall Height
31 1/2 in
Overall Width
23 1/4 in
Compatible Sheet Pan Size
Full Size, Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in

Description

Bun Pan/Sheetpan Rack, Nesting No, Load Capacity 90 lb, Overall Height 31 1/2 in, Brake Yes, Overall Width 23 1/4 in, Product Type Ultimate Sheet Pan Rack, Caster Maximum Temperature Rating 190 Degrees F, Caster Type (2) Swivel with Brake, (2) Swivel, Color Graphite, Depth 30 7/8 in, Distance Between Shelves 1 1/2 in, Number of Slots 15, Includes Top No, Material Composite Plastic, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.