Zoro Homepage

Bus Tub, PK 12

  • Mfr # EA21155CBP110

  • Zoro # G215574287


product price: $214.99
/pk 12, $17.92/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Lid Included
No
Overall Width
15 1/4 in
Product Type
Bus Tub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA21155CBP110
Zoro #
G215574287
UPC #
099511314638
Country of Origin
United States

Dimensions

Overall Width
15 1/4 in
Overall Length
20 1/4 in
Overall Height
5 in

Details

Item
Bus Tub
Material
Plastic
Color
Black
Lid Included
No
Product Type
Bus Tub
Number of Compartments
1
Compatible Container Manufacturer Part Number
2115CBCP
For Use With
Cutlery, Dishware
Dishwasher Safe
Yes
NSF Certified
No

Description

Bus Tub, Compatible Container Grainger Part Number Not Applicable, Dishwasher Safe Yes, Number of Compartments 1, Product Type Bus Tub, For Use With Cutlery, Dishware, Overall Height 5 in, Compatible Container Manufacturer Part Number 2115CBCP, Lid Included No, Material Plastic, Color Black, NSF Certified No, Overall Length 20 1/4 in, Overall Width 15 1/4 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.