Bus Tub, PK 12
Mfr # EA21157CBP110
Zoro # G115574325
product price: $231.99
/pk 12, $19.33/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Dishwasher Safe
Yes
Number of Compartments
1
For Use With
Cutlery, Dishware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA21157CBP110
Zoro #
G115574325
UPC #
099511314775
Country of Origin
United States
Dimensions
Overall Width
15 1/4 in
Overall Length
20 1/4 in
Overall Height
7 in
Details
Item
Bus Tub
Material
Plastic
Color
Black
Dishwasher Safe
Yes
Number of Compartments
1
For Use With
Cutlery, Dishware
Compatible Container Manufacturer Part Number
2115CBCP
Product Type
Bus Tub
NSF Certified
No
Lid Included
No
Description
Bus Tub, Compatible Container Grainger Part Number Not Applicable, Dishwasher Safe Yes, Number of Compartments 1, Product Type Bus Tub, For Use With Cutlery, Dishware, Overall Height 7 in, Compatible Container Manufacturer Part Number 2115CBCP, Lid Included No, Material Plastic, Color Black, NSF Certified No, Overall Length 20 1/4 in, Overall Width 15 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.