Bus Tubs and Lids, PK 12
Mfr # EA1120CBP110
Zoro # G015574548
product price: $184.99
/pk 12, $15.42/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
NSF Certified
No
Product Type
Cutlery Box
Overall Width
11 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1120CBP110
Zoro #
G015574548
UPC #
099511311064
Country of Origin
United States
Dimensions
Overall Width
11 1/2 in
Overall Length
20 1/2 in
Overall Height
3 3/4 in
Details
Item
Cutlery Tray
Material
Plastic
Color
Black
NSF Certified
No
Product Type
Cutlery Box
Dishwasher Safe
Yes
Description
Cutlery Tray, Color Black, Material Plastic, Overall Height 3 3/4 in, Overall Length 20 1/2 in, Overall Width 11 1/2 in, NSF Certified No, Compatible Container Grainger Part Number Not Applicable, Compatible Container Manufacturer Part Number Not Applicable, Dishwasher Safe Yes, Product Type Cutlery Box, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.