Cafeteria Tray, PK 12
Mfr # 915510
Zoro # G114235555
product price: $180.99
/pk 12, $15.08/ea
Free Shipping & Returns
Key Features
Overall Width
8 3/4 in
Material
Fiberglass
Number of Compartments
1
Product Type
Cafeteria Tray
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
915510
Zoro #
G114235555
UPC #
099511156634
Country of Origin
United States
Dimensions
Overall Width
8 3/4 in
Overall Length
15 in
Details
Item
Cafeteria Tray
Color
Signal Red
Material
Fiberglass
Number of Compartments
1
Product Type
Cafeteria Tray
NSF Certified
Yes
Handle Included
No
Description
Cafeteria Tray, Overall Width 8 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Signal Red, Handle Included No, Overall Length 15 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.