Cafeteria Tray, PK 12
Mfr # EA1418TR110
Zoro # G715575098
product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns
Key Features
Overall Width
14 in
Material
Fiberglass
Handle Included
No
Number of Compartments
1
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1418TR110
Zoro #
G715575098
UPC #
099511121151
Country of Origin
United States
Dimensions
Overall Width
14 in
Overall Length
18 in
Details
Item
Cafeteria Tray
Color
Black
Material
Fiberglass
Handle Included
No
Number of Compartments
1
NSF Certified
Yes
Product Type
Cafeteria Tray
Description
Cafeteria Tray, Overall Width 14 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Black, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.