Cafeteria Tray, PK 12
Mfr # EA1520119
Zoro # G715575128
product price: $278.99
/pk 12, $23.25/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Material
Fiberglass
Number of Compartments
1
Handle Included
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA1520119
Zoro #
G715575128
UPC #
099511123346
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
20 1/4 in
Details
Item
Cafeteria Tray
Color
Sherwood Green
Material
Fiberglass
Number of Compartments
1
Handle Included
No
NSF Certified
Yes
Product Type
Cafeteria Tray
Description
Cafeteria Tray, Overall Width 15 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Sherwood Green, Handle Included No, Overall Length 20 1/4 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.