Cafeteria Tray, PK 12
Mfr # EA1520521
Zoro # G715575029
product price: $278.99
/pk 12, $23.25/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Material
Fiberglass
Number of Compartments
1
NSF Certified
Yes
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1520521
Zoro #
G715575029
UPC #
099511176960
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
20 1/4 in
Details
Item
Cafeteria Tray
Color
Cambro Red
Material
Fiberglass
Number of Compartments
1
NSF Certified
Yes
Handle Included
No
Product Type
Cafeteria Tray
Description
Cafeteria Tray, Overall Width 15 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Cambro Red, Handle Included No, Overall Length 20 1/4 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.