Zoro Homepage

Cafeteria Tray, PK 12

  • Mfr # EA810110

  • Zoro # G715575012


product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Material
Fiberglass
NSF Certified
Yes
Handle Included
No
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA810110
Zoro #
G715575012
UPC #
099511153145
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Length
9 7/8 in

Details

Item
Cafeteria Tray
Color
Beige
Material
Fiberglass
NSF Certified
Yes
Handle Included
No
Number of Compartments
1
Product Type
Cafeteria Tray

Description

Cafeteria Tray, Overall Width 8 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Beige, Handle Included No, Overall Length 9 7/8 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.