Cafeteria Tray, PK 12
Mfr # EA810521
Zoro # G415575138
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Material
Fiberglass
Product Type
Cafeteria Tray
Number of Compartments
1
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA810521
Zoro #
G415575138
UPC #
099511185023
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Length
9 7/8 in
Details
Item
Cafeteria Tray
Color
Cambro Red
Material
Fiberglass
Product Type
Cafeteria Tray
Number of Compartments
1
Handle Included
No
NSF Certified
Yes
Description
Cafeteria Tray, Overall Width 8 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Cambro Red, Handle Included No, Overall Length 9 7/8 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.