Cafeteria Tray, PK 6
Mfr # EA1826521
Zoro # G515573744
product price: $213.99
/pk 6, $35.67/ea
Free Shipping & Returns
Key Features
Overall Width
17 in
Material
Fiberglass
Product Type
Cafeteria Tray
Number of Compartments
1
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1826521
Zoro #
G515573744
UPC #
099511179824
Country of Origin
United States
Dimensions
Overall Width
17 in
Overall Length
25 3/4 in
Details
Item
Cafeteria Tray
Color
Cambro Red
Material
Fiberglass
Product Type
Cafeteria Tray
Number of Compartments
1
Handle Included
No
NSF Certified
Yes
Description
Cafeteria Tray, Overall Width 17 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Cambro Red, Handle Included No, Overall Length 25 3/4 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.