Zoro Homepage

Cam GoBox Full-Size Top Load 6" Deep

  • Mfr # EAEPP160SW110

  • Zoro # G8617208


product price: $71.79
/ea

Key Features

Color
Black
For Use With
Pans
Gastronorm Dimension
GN 1/1
Product Type
Food Transporter
Loading Orientation
Top-Load
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAEPP160SW110
Zoro #
G8617208
UPC #
099511710140
Country of Origin
United States

Dimensions

Gastronorm Dimension
GN 1/1

Details

Item
Food Transporter
Color
Black
For Use With
Pans
Product Type
Food Transporter
Loading Orientation
Top-Load
NSF Certified
Yes

Description

Food Transporter, Holding Capacity (4) 2 1/2 in Deep, 6 in Deep, Pan Size 6 in, For Use With Pans, Material Polypropylene, Product Type Food Transporter, Color Black, Gastronorm Dimension GN 1/1, NSF Certified Yes, Loading Orientation Top-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.