
Cam GoBox Full-Size Top Loader Lid Black
Mfr # EAEPP180LID110
Zoro # G8618431
product price: $16.89
/eaKey Features
Color
Black
Product Type
Food Transporter
Loading Orientation
Top-Load
NSF Certified
Yes
Gastronorm Dimension
GN 1/1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAEPP180LID110
Zoro #
G8618431
UPC #
099511046232
Country of Origin
United States
Dimensions
Gastronorm Dimension
GN 1/1
Details
Item
Food Transporter
Color
Black
Product Type
Food Transporter
Loading Orientation
Top-Load
NSF Certified
Yes
Description
Food Transporter, Material Polypropylene, Product Type Food Transporter, Color Black, Gastronorm Dimension GN 1/1, NSF Certified Yes, Loading Orientation Top-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.