Zoro Homepage

Cam GoBox Half-Size Top Loader 8" Deep

  • Mfr # EAEPP280SW110

  • Zoro # G8621222


product price: $45.89
/ea

Key Features

Color
Black
For Use With
Camchiller/Camwarmer
Loading Orientation
Top-Load
NSF Certified
Yes
Gastronorm Dimension
GN 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAEPP280SW110
Zoro #
G8621222
UPC #
099511710423
Country of Origin
United States

Dimensions

Gastronorm Dimension
GN 1/2

Details

Item
Food Transporter
Color
Black
For Use With
Camchiller/Camwarmer
Loading Orientation
Top-Load
NSF Certified
Yes
Product Type
Food Transporter

Description

Food Transporter, Holding Capacity 8 in Deep, Pan Size 8 in, For Use With Camchiller/Camwarmer, Material Polypropylene, Product Type Food Transporter, Color Black, Gastronorm Dimension GN 1/2, NSF Certified Yes, Loading Orientation Top-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.