Zoro Homepage

Camcarrier UPC Capacity 16 Full Size 4

  • Mfr # EAUPC1600131

  • Zoro # G8622412


product price: $2,432.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Compartments
2
For Use With
Food Pans
Loading Orientation
Side-Load
NSF Certified
Yes
Product Type
Food Transport Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPC1600131
Zoro #
G8622412
UPC #
099511235469
Country of Origin
United States

Details

Item
Food Transport Cart
Number of Compartments
2
For Use With
Food Pans
Loading Orientation
Side-Load
NSF Certified
Yes
Product Type
Food Transport Cart

Description

Food Transport Cart, Holding Capacity (12) 6 in Pans, (16) 4 in Pans, (24) 2 1/2 in Deep, (8) 8 in Pans, Pan Size 2 1/2 to 8 in, For Use With Food Pans, Number of Compartments 2, Includes Gasket, Material Nylon (Door Latch), Product Type Food Transport Cart, Color Dark Brown, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.