Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camcarrier UPC Capacity 4 Full Size 4" D

  • Mfr # EAUPC400131

  • Zoro # G8624844


product price: $523.99
/ea
Free Shipping & Returns

Key Features

For Use With
Food Pan Carrier
Product Type
Food Pan Carrier
NSF Certified
Yes
Loading Orientation
Side-Load
Gastronorm Dimension
GN 1/1; GN 1/2; GN 1/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPC400131
Zoro #
G8624844
UPC #
099511235070
Country of Origin
United States

Dimensions

Gastronorm Dimension
GN 1/1; GN 1/2; GN 1/3

Details

Item
Food Pan Carrier
For Use With
Food Pan Carrier
Product Type
Food Pan Carrier
NSF Certified
Yes
Loading Orientation
Side-Load

Description

Food Pan Carrier, Holding Capacity (6) 2 1/2 in Deep, Pan Size 4 in, For Use With Food Pan Carrier, Material Nylon (Latch), Product Type Food Pan Carrier, Color Dark Brown, Gastronorm Dimension GN 1/1; GN 1/2; GN 1/3, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.