
Camcarrier UPC Capacity 6 Full Size 4" D
Mfr # EAUPC600110
Zoro # G8623508
product price: $1,208.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Number of Compartments
2
Color
Black
Material
Polyethylene
For Use With
Food Pans
Loading Orientation
Side-Load
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAUPC600110
Zoro #
G8623508
UPC #
099511233939
Country of Origin
United States
Details
Item
Food Transport Cart
Number of Compartments
2
Color
Black
Material
Polyethylene
For Use With
Food Pans
Loading Orientation
Side-Load
Product Type
Food Transport Cart
NSF Certified
Yes
Description
Food Transport Cart, Holding Capacity (2) 8 in Pans, (4) 6 in Deep, (6) 4 in Deep, (8) 2 1/2 in Deep, Pan Size 2 1/2 to 8 in, For Use With Food Pans, Number of Compartments 2, Includes Gasket, Material Polyethylene, Product Type Food Transport Cart, Color Black, NSF Certified Yes, Loading Orientation Side-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.