Zoro Homepage

Camcarrier UPC Capacity 8 Full Size 4" D

  • Mfr # EAUPC800110

  • Zoro # G8625580


product price: $1,261.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Compartments
2
Color
Black
For Use With
Food Pans
Product Type
Food Transport Cart
Loading Orientation
Side-Load
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPC800110
Zoro #
G8625580
UPC #
099511234325
Country of Origin
United States

Details

Item
Food Transport Cart
Number of Compartments
2
Color
Black
For Use With
Food Pans
Product Type
Food Transport Cart
Loading Orientation
Side-Load
NSF Certified
Yes

Description

Food Transport Cart, Holding Capacity (12) 2 1/2 in Deep, (4) 8 in Deep, (6) 6 in Deep, (8) 4 in Deep, Pan Size 2 1/2 in, 4 in, 6 in, 8 in, For Use With Food Pans, Number of Compartments 2, Includes Gasket, Material Nylon (Door Latch), Product Type Food Transport Cart, Color Black, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.