
Camcarrier UPC Capacity 8 Full Size 4" D
Mfr # EAUPC800191
Zoro # G8630261
product price: $1,365.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Compartments
2
For Use With
Food Pans
NSF Certified
Yes
Loading Orientation
Side-Load
Product Type
Food Transport Cart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EAUPC800191
Zoro #
G8630261
UPC #
099511234349
Country of Origin
United States
Details
Item
Food Transport Cart
Number of Compartments
2
For Use With
Food Pans
NSF Certified
Yes
Loading Orientation
Side-Load
Product Type
Food Transport Cart
Description
Food Transport Cart, Holding Capacity (12) 2 1/2 in Deep, (4) 8 in Deep, (6) 6 in Deep, (8) 4 in Deep, Pan Size 2 1/2 in, 4 in, 6 in, 8 in, For Use With Food Pans, Number of Compartments 2, Includes Gasket, Material Nylon (Door Latch), Product Type Food Transport Cart, Color Granite Gray, NSF Certified Yes, Loading Orientation Side-Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.