Zoro Homepage

Camcarrier UPCH 4 Full Size 4" Deep Pans 110V Black

  • Mfr # EAUPCH400110

  • Zoro # G7918251


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
1
Color
Black
Type
Ultra Pan Carrier
Material
Polyethylene
Outside Length
26-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPCH400110
Zoro #
G7918251
UPC #
099511243297
Country of Origin
United States

Dimensions

Outside Length
26-3/8"
Compartment Dimensions W x D x H
13-1/8 x 21 x 19-1/8 in
Outside Height
24-7/9"
External Dimensions W x D x H
18-1/8 x 26-3/8 x 24-3/4 in
Outside Width
18-1/8"
Pan Size (In./cm)
2-1/2, 4, 6, 8
Compartment Size
13 1/8 x 21 x 19 1/8 in

Details

Item
Heated Pan Carrier
Number of Compartments
1
Color
Black
Type
Ultra Pan Carrier
Material
Polyethylene
For Use With
Food Pans
Caster Type
2 - 5 in Fixed, 2 - 5 in Swivel
Storage Container Style
Solid Walls, Solid Bottom
Includes
(1) Each UPCH400 and (1) Each 9 ft Power Cord
Voltage
110 - 125 VAC
Thermometer Type
LED
Holding Capacity
(2) 8 in Pans, (4) 4 in Pans, (6) 2 1/2 in Pans
Watts
529 W
Phase
Single
Product Type
Heated Pan Carrier
Loading Orientation
Side-Load
NSF Certified
Yes

Description

Heated Pan Carrier, Holding Capacity (2) 8 in Pans, (4) 4 in Pans, (6) 2 1/2 in Pans, Compartment Size 13 1/8 x 21 x 19 1/8 in, Pan Size 2 1/2 in, 4 in, 6 in, 8 in, For Use With Food Pans, Number of Compartments 1, Includes 9 ft Power Cord, Material Polyethylene, Phase Single, Product Type Heated Pan Carrier, Caster Type (2) Fixed, (2) Swivel, Color Granite Gray, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.