Zoro Homepage

Camcarts for Food Storage Boxes Dark Bro

  • Mfr # EA1826LBC131

  • Zoro # G8629309


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(2) Rigid with Brakes, (2) Swivel
For Use With
Food Storage Boxes
NSF Certified
Yes
Compartment Size
18 3/8 x 26 1/8 x 25 7/8 in
Product Type
Food Transport Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1826LBC131
Zoro #
G8629309
UPC #
099511213108
Country of Origin
United States

Dimensions

Compartment Size
18 3/8 x 26 1/8 x 25 7/8 in

Details

Item
Food Transport Cart
Caster Type
(2) Rigid with Brakes, (2) Swivel
For Use With
Food Storage Boxes
NSF Certified
Yes
Product Type
Food Transport Cart

Description

Food Transport Cart, Holding Capacity 18 x 26 in Box, Compartment Size 18 3/8 x 26 1/8 x 25 7/8 in, For Use With Food Storage Boxes, Includes (2) Rigid with Brakes, (2) Swivel, Material Metal (Pan), Product Type Food Transport Cart, Caster Type (2) Rigid with Brakes, (2) Swivel, Color Dark Brown, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.