Zoro Homepage

Camchiller, 14x8x1-1/2 In, Blue

  • Mfr # EACP814159

  • Zoro # G8248755


product price: $65.79
/ea

Key Features

Type
Cold Storage
Dimensions
14 in x 8 in x 1-1/2 in
Material
Polyethylene
Color
Blue
For Use With
12186P, 121896CW, 12189CW, 12189P, Camkiosk Models, CVC55, CVC72, CVC724
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACP814159
Zoro #
G8248755
UPC #
099511247691
Country of Origin
United States

Dimensions

Dimensions
14 in x 8 in x 1-1/2 in
Overall Width
8 in
Overall Length
14 in

Details

Item
Cold Pack
Type
Cold Storage
Material
Polyethylene
Color
Blue
For Use With
12186P, 121896CW, 12189CW, 12189P, Camkiosk Models, CVC55, CVC72, CVC724
Dishwasher Safe
Yes
Product Type
Cold Pack

Description

Cold Pack, Product Type Cold Pack, Color Blue, Dishwasher Safe Yes, For Use With 12186P, 121896CW, 12189CW, 12189P, Camkiosk Models, CVC55, CVC72, CVC724, Overall Length 14 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.