Camchiller, 18-1/2x12-5/8x4 In, Blue
Mfr # EACPB1220159
Zoro # G7814633
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Type
Cold Storage
Dimensions
18-1/2 in x 12-5/8 in x 4 in
Material
Polyethylene
Color
Blue
For Use With
Food Bars
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACPB1220159
Zoro #
G7814633
UPC #
099511187546
Country of Origin
United States
Dimensions
Dimensions
18-1/2 in x 12-5/8 in x 4 in
Overall Width
12 5/8 in
Overall Length
18 1/2 in
Details
Item
Cold Pack
Type
Cold Storage
Material
Polyethylene
Color
Blue
For Use With
Food Bars
Dishwasher Safe
Yes
Product Type
Cold Pack
Description
Cold Pack, Product Type Cold Pack, Color Blue, Dishwasher Safe Yes, For Use With Food Bars, Overall Length 18 1/2 in, Overall Width 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.