Camcover, PK 12
Mfr # EA1005CW486
Zoro # G615574269
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
Key Features
Diameter
10 5/8 in
Color
Silver Metallic
NSF Certified
Yes
Product Type
Plate Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1005CW486
Zoro #
G615574269
UPC #
099511345670
Country of Origin
United States
Dimensions
Diameter
10 5/8 in
Details
Item
Plate Cover
Color
Silver Metallic
NSF Certified
Yes
Product Type
Plate Cover
Description
Plate Cover, Product Type Plate Cover, Color Silver Metallic, Diameter 10 5/8 in, NSF Certified Yes, Package Quantity 12
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.