Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camcover, PK 12

  • Mfr # EA1013CW486

  • Zoro # G415574124


product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns

Key Features

Diameter
10 7/8 in
NSF Certified
Yes
Product Type
Plate Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA1013CW486
Zoro #
G415574124
UPC #
099511345687
Country of Origin
United States

Dimensions

Diameter
10 7/8 in

Details

Item
Plate Cover
Color
Silver Metallic
NSF Certified
Yes
Product Type
Plate Cover

Description

Plate Cover, Product Type Plate Cover, Color Silver Metallic, Diameter 10 7/8 in, NSF Certified Yes, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.