Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camcover, PK 12

  • Mfr # EA1101CW486

  • Zoro # G115574714


product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns

Key Features

Diameter
11 in
Color
Silver Metallic
Product Type
Plate Cover
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1101CW486
Zoro #
G115574714
UPC #
099511344857
Country of Origin
United States

Dimensions

Diameter
11 in

Details

Item
Plate Cover
Color
Silver Metallic
Product Type
Plate Cover
NSF Certified
Yes

Description

Plate Cover, Product Type Plate Cover, Color Silver Metallic, Diameter 11 in, NSF Certified Yes, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.