Zoro Homepage

Camcover, PK 12

  • Mfr # EA909CW133

  • Zoro # G715573827


product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Diameter
9 3/4 in
Product Type
Plate Cover
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA909CW133
Zoro #
G715573827
UPC #
099511319046
Country of Origin
United States

Dimensions

Diameter
9 3/4 in

Details

Item
Plate Cover
Color
Beige
Product Type
Plate Cover
NSF Certified
Yes

Description

Plate Cover, Product Type Plate Cover, Color Beige, Diameter 9 3/4 in, NSF Certified Yes, Package Quantity 12

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.