Camcover, PK 12
Mfr # EA909CW152
Zoro # G415573677
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
Key Features
Diameter
9 3/4 in
Product Type
Plate Cover
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA909CW152
Zoro #
G415573677
UPC #
099511319060
Country of Origin
United States
Dimensions
Diameter
9 3/4 in
Details
Item
Plate Cover
Color
Clear
Product Type
Plate Cover
NSF Certified
Yes
Description
Plate Cover, Product Type Plate Cover, Color Clear, Diameter 9 3/4 in, NSF Certified Yes, Package Quantity 12
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.