Zoro Homepage

Camdolly Compact, 25.3 in L, 18 1/2 in W

  • Mfr # EACDC400358

  • Zoro # G8622211


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Plastic
Overall Height
6 7/8 in
Overall Width
18 1/2 in
Overall Length
25 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACDC400358
Zoro #
G8622211
UPC #
099511084340
Country of Origin
United States

Dimensions

Overall Height
6 7/8 in
Overall Width
18 1/2 in
Overall Length
25 1/4 in

Details

Item
Camdolly Compact
Color
Red
Material
Plastic
NSF Certified
No
Maximum Load Capacity
300 lb
Product Type
Camdolly Compact
Number of Casters
4

Description

Camdolly Compact, Caster Type (2) Swivel w/Brake, (4) Swivel, Maximum Load Capacity 300 lb, Color Red, Material Plastic, Number of Casters 4, Product Type Camdolly Compact, Overall Height 6 7/8 in, Overall Length 25 1/4 in, Overall Width 18 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.