Zoro Homepage
This item is Discontinued.
Cambro Camdolly Milkcrate 13" x 13" Coffee Beig EACD1313157

Camdolly Milkcrate 13" x 13" Coffee Beig (Discontinued)

  • Mfr # EACD1313157
  • Zoro # G8619472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACD1313157
Zoro #
G8619472
UPC #
099511202171
Country of Origin
United States

Details

Item
Camdolly Milkcrate 13" x 13" Coffee Beig

Description

Camdolly Milkcrate 13 In. x 13 In. Coffee Beig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.