Camrack, PK 40
Mfr # BR258L40151
Zoro # G015574265
product price: $1,309.99
/pk 40, $32.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
19 3/4 in
Maximum Handling Temperature
200 Degrees F
Color
Soft Gray
Product Type
Rack Base
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR258L40151
Zoro #
G015574265
UPC #
099511612321
Country of Origin
United States
Dimensions
Overall Length
19 3/4 in
Overall Height
4 in
Overall Width
19 3/4 in
Details
Maximum Handling Temperature
200 Degrees F
Color
Soft Gray
Product Type
Rack Base
Material
Plastic
NSF Certified
Yes
Item
Rack Base
Description
Rack Base, Material Plastic, Maximum Handling Temperature 200 Degrees F, Product Type Rack Base, Color Soft Gray, Overall Height 4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.