Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camrack, PK 40

  • Mfr # PR59314L40151

  • Zoro # G515574284


product price: $1,413.99
/pk 40, $35.35/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Soft Gray
NSF Certified
Yes
Material
Polypropylene
Overall Height
4 in
Product Type
Closed End Peg Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR59314L40151
Zoro #
G515574284
UPC #
099511601233
Country of Origin
United States

Dimensions

Overall Height
4 in

Details

Color
Soft Gray
NSF Certified
Yes
Item
Closed End Peg Rack
Material
Polypropylene
Product Type
Closed End Peg Rack
Maximum Handling Temperature
199 Degrees F

Description

Closed End Peg Rack, Material Polypropylene, Maximum Handling Temperature 199 Degrees F, Product Type Closed End Peg Rack, Color Soft Gray, Overall Height 4 in, NSF Certified Yes, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.