Camrack, PK 80
Mfr # FR258L151
Zoro # G515574291
product price: $2,826.99
/pk 80, $35.34/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Color
Soft Gray
Overall Width
19 3/4 in
Overall Length
19 3/4 in
Maximum Handling Temperature
200 Degrees F
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR258L151
Zoro #
G515574291
UPC #
099511600144
Country of Origin
United States
Dimensions
Overall Width
19 3/4 in
Overall Length
19 3/4 in
Overall Height
4 in
Details
Color
Soft Gray
Maximum Handling Temperature
200 Degrees F
NSF Certified
Yes
Item
Flatware Basket
Product Type
Flatware Basket
Description
Flatware Basket, Maximum Handling Temperature 200 Degrees F, Product Type Flatware Basket, Color Soft Gray, Overall Height 4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.