Zoro Homepage

Camtherm Low Hot 6" Casters Fahrenheit G

  • Mfr # EACMBH1826LF191

  • Zoro # G8624950


product price: $5,222.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Fixed, (2) Swivel with Brakes
For Use With
Pans
Product Type
Food Transport Cart
Gastronorm Dimension
GN 1/1
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACMBH1826LF191
Zoro #
G8624950
UPC #
099511233618
Country of Origin
United States

Dimensions

Gastronorm Dimension
GN 1/1

Details

Item
Food Transport Cart
Caster Type
(2) Fixed, (2) Swivel with Brakes
For Use With
Pans
Product Type
Food Transport Cart
NSF Certified
Yes

Description

Food Transport Cart, Holding Capacity (12) 2 1/2 in Pans, Pan Size 2 1/2 in, For Use With Pans, Includes (2) Fixed, (2) Swivel Casters with Brakes, Material Nylon (Latch); Stainless Steel (Slide Rails), Product Type Food Transport Cart, Caster Type (2) Fixed, (2) Swivel with Brakes, Color Granite Gray, Gastronorm Dimension GN 1/1, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.