
Camtherm Tall Hot 10" Rear Wheels Fahren
Mfr # EACMBH1826TBF191
Zoro # G8622990
product price: $8,346.99
/eaKey Features
For Use With
Pans
Caster Type
(2) Fixed, (2) Swivel with Brakes
Gastronorm Dimension
GN 1/1
Product Type
Food Transport Cart
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EACMBH1826TBF191
Zoro #
G8622990
UPC #
099511240913
Country of Origin
United States
Dimensions
Gastronorm Dimension
GN 1/1
Details
Item
Food Transport Cart
For Use With
Pans
Caster Type
(2) Fixed, (2) Swivel with Brakes
Product Type
Food Transport Cart
NSF Certified
Yes
Description
Food Transport Cart, Holding Capacity (12) 2 1/2 in Pans, Pan Size 2 1/2 in, For Use With Pans, Includes (2) Fixed, (2) Swivel Casters with Brakes, Material Nylon (Latch); Stainless Steel (Slide Rails), Product Type Food Transport Cart, Caster Type (2) Fixed, (2) Swivel with Brakes, Color Granite Gray, Gastronorm Dimension GN 1/1, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.