Zoro Homepage
This item is Discontinued.
Cambro Camtray 19" x 24" Oval Bayleaf Brown EA2500513

Camtray 19" x 24" Oval Bayleaf Brown (Discontinued)

  • Mfr # EA2500513
  • Zoro # G900422312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA2500513
Zoro #
G900422312
UPC #
099511137824
Country of Origin
United States

Details

Item
Camtray 19" x 24" Oval Bayleaf Brown

Description

Camtray 19 In. x 24 In. Oval Bayleaf Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.