Camtray, PK 12
Mfr # EA1600110
Zoro # G115575117
product price: $221.99
/pk 12, $18.50/ea
Free Shipping & Returns
Key Features
Overall Width
16 in
Color
Black
Material
Fiberglass
Handle Included
No
Product Type
Camtray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1600110
Zoro #
G115575117
UPC #
099511127030
Country of Origin
United States
Dimensions
Overall Width
16 in
Details
Item
Camtray
Color
Black
Material
Fiberglass
Handle Included
No
Product Type
Camtray
NSF Certified
Yes
Description
Camtray, Overall Width 16 in, Material Fiberglass, Product Type Camtray, Color Black, Handle Included No, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.