Camtread Tray, PK 12
Mfr # EA1520CT110
Zoro # G915575027
product price: $383.99
/pk 12, $32.00/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Color
Black
Material
Fiberglass
Handle Included
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1520CT110
Zoro #
G915575027
UPC #
099511124442
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
20 in
Details
Item
Camtread Tray
Color
Black
Material
Fiberglass
Handle Included
No
NSF Certified
Yes
Product Type
Camtread Tray
Description
Camtread Tray, Overall Width 15 in, Material Fiberglass, Product Type Camtread Tray, Color Black, Handle Included No, Overall Length 20 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.