Zoro Homepage

Camtread Tray, PK 12

  • Mfr # EA1520CT138

  • Zoro # G915575065


product price: $383.99
/pk 12, $32.00/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Color
Tavern Tan
Material
Fiberglass
Product Type
Camtread Tray
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1520CT138
Zoro #
G915575065
UPC #
099511124459
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Length
20 in

Details

Item
Camtread Tray
Color
Tavern Tan
Material
Fiberglass
Product Type
Camtread Tray
Handle Included
No
NSF Certified
Yes

Description

Camtread Tray, Overall Width 15 in, Material Fiberglass, Product Type Camtread Tray, Color Tavern Tan, Handle Included No, Overall Length 20 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.