Zoro Homepage

Camtread Tray, PK 12

  • Mfr # EA1622CT138

  • Zoro # G515573676


product price: $473.99
/pk 12, $39.50/ea
Free Shipping & Returns

Key Features

Overall Width
16 in
Color
Tavern Tan
Material
Fiberglass
NSF Certified
Yes
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1622CT138
Zoro #
G515573676
UPC #
099511130467
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Length
22 in

Details

Item
Camtread Tray
Color
Tavern Tan
Material
Fiberglass
NSF Certified
Yes
Product Type
Camtread Tray
Handle Included
No

Description

Camtread Tray, Overall Width 16 in, Material Fiberglass, Product Type Camtread Tray, Color Tavern Tan, Handle Included No, Overall Length 22 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.