Zoro Homepage

Camtread Tray, PK 12

  • Mfr # EA1950CT110

  • Zoro # G415574247


product price: $484.99
/pk 12, $40.42/ea
Free Shipping & Returns

Key Features

Overall Width
19 7/16 in
Color
Black
Material
Fiberglass
Handle Included
No
Product Type
Camtread Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1950CT110
Zoro #
G415574247
UPC #
099511134915
Country of Origin
United States

Dimensions

Overall Width
19 7/16 in

Details

Item
Camtread Tray
Color
Black
Material
Fiberglass
Handle Included
No
Product Type
Camtread Tray
NSF Certified
Yes

Description

Camtread Tray, Overall Width 19 7/16 in, Material Fiberglass, Product Type Camtread Tray, Color Black, Handle Included No, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.