Camtread Tray, PK 12
Mfr # EA1950CT138
Zoro # G915574211
product price: $484.99
/pk 12, $40.42/ea
Free Shipping & Returns
Key Features
Overall Width
19 7/16 in
Color
Tavern Tan
Material
Fiberglass
Product Type
Camtread Tray
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1950CT138
Zoro #
G915574211
UPC #
099511134922
Country of Origin
United States
Dimensions
Overall Width
19 7/16 in
Details
Item
Camtread Tray
Color
Tavern Tan
Material
Fiberglass
Product Type
Camtread Tray
NSF Certified
Yes
Handle Included
No
Description
Camtread Tray, Overall Width 19 7/16 in, Material Fiberglass, Product Type Camtread Tray, Color Tavern Tan, Handle Included No, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.