Zoro Homepage

Camtread Tray, PK 6

  • Mfr # EA1826CT138

  • Zoro # G015574203


product price: $284.99
/pk 6, $47.50/ea
Free Shipping & Returns

Key Features

Overall Width
17 13/16 in
Color
Tavern Tan
Material
Fiberglass
NSF Certified
Yes
Overall Length
25 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1826CT138
Zoro #
G015574203
UPC #
099511133925
Country of Origin
United States

Dimensions

Overall Width
17 13/16 in
Overall Length
25 11/16 in

Details

Item
Camtread Tray
Color
Tavern Tan
Material
Fiberglass
NSF Certified
Yes
Product Type
Camtread Tray
Handle Included
No

Description

Camtread Tray, Overall Width 17 13/16 in, Material Fiberglass, Product Type Camtread Tray, Color Tavern Tan, Handle Included No, Overall Length 25 11/16 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.