Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camwear Pitcher, PK 6

  • Mfr # EAPE600CW135

  • Zoro # G215574881


product price: $47.19
/pk 6, $7.86/ea

Key Features

Color
Clear
Capacity
60 oz
Material
Plastic
Product Type
Pitcher
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAPE600CW135
Zoro #
G215574881
UPC #
099511346974
Country of Origin
United States

Details

Color
Clear
Item
Camwear Pitcher
Capacity
60 oz
Material
Plastic
Product Type
Pitcher
NSF Certified
Yes

Description

Camwear Pitcher, Product Type Pitcher, Capacity 60 oz, Color Clear, NSF Certified Yes, Material Plastic, Package Quantity 6

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.