Zoro Homepage

Camwear Pitcher, PK 6

  • Mfr # EAPL60CW135

  • Zoro # G115574677


product price: $47.19
/pk 6, $7.86/ea

Key Features

Capacity
60 oz
NSF Certified
Yes
Material
Plastic
Color
Clear
Product Type
Pitcher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAPL60CW135
Zoro #
G115574677
UPC #
099511341054
Country of Origin
United States

Details

Capacity
60 oz
NSF Certified
Yes
Material
Plastic
Color
Clear
Item
Camwear Pitcher
Product Type
Pitcher

Description

Camwear Pitcher, Product Type Pitcher, Capacity 60 oz, Color Clear, NSF Certified Yes, Material Plastic, Package Quantity 6

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.