Can Rack Unit, 36 in L, Speckled Gray

  • Mfr # CPU243672C96480
  • Zoro # G814644749
product price: 
$
855.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Posts, (8) Traverse Dovetails, Post Connectors, Vented Shelf Plates
Frame Material - Core
Aluminum
Temperature - Maximum
190 Degrees F
Overall Depth
26 in
Product Type
Can Rack Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243672C96480
Zoro #
G814644749
UPC #
099511521326
Country of Origin
United States

Dimensions

Overall Depth
26 in
Wire Rope Length
36 in
Shelf Length
36 in
Shelf Depth
24 in
Overall Height
72 in
Overall Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Can Rack Unit
Includes
(2) Posts, (8) Traverse Dovetails, Post Connectors, Vented Shelf Plates
Frame Material - Core
Aluminum
Temperature - Maximum
190 Degrees F
Product Type
Can Rack Unit
Number of Vented Shelves
9
Series
Premium
Number of Shelves
9
Temperature - Minimum
-36 Degrees F
Frame Material
Polypropylene
Distance Between Posts
54 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Standards
HACCP
Number of Solid Shelves
0
Number of Traverses
9
Color
Speckled Gray
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Finish
Smooth
Number of Casters
0
NSF Certified
No
Wire Color
Speckled Gray

Description

Can Rack Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 26 in, Finish Smooth, Includes (2) Posts, (8) Traverse Dovetails, Post Connectors, Vented Shelf Plates, Product Type Can Rack Unit, Color Speckled Gray, Number of Shelves 9, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews